13in. Wide Semi-Flush Drum Ceiling Fixture with Mango Wood Shade
Donovan 13in. Wide Semi-Flush Drum Ceiling Fixture with Mango Wood Shade
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Adjustable hanging height - 10-1/4 in - 137-3/4 in
- The pairing of handcrafted, fluted mango wood with a white wash stain creates natural appeal against the warm glow of the matte brass interior
- Can be hung as a pendant or a semi-flush
- A mixed material finish of natural mango wood with a white wash stain paired with the slightly muted honey gold tone of matte brass
- Designed to be dimmable and LED/CFL/incandescent bulb compatible, this fixture uses 1 to 100 W (max) E26 medium base bulbs (not included)
- Rated for dry locations, includes a 1 yr manufacturer warranty
- Includes a 1-Year Manufacturer Warranty
Specifications
- Collection:
- Donovan
- Color Finish Category:
- Whites
- Color Finish Name:
- White Wash, Matte Brass
- Depth:
- 12-1/2
- Diameter:
- 12-1/2
- Dimmable:
- Yes
- Height:
- 11-3/4
- Installation Type:
- Semi-flush Mount, Ceiling Mount, Pendant Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Up Lighting
- Lighting Style:
- Rustic
- Material:
- Steel, Wood
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- C250711WS
- UL Listed:
- Yes
- UPC:
- 841740170673
- Volts:
- 120V
- Watts:
- 100
- Width:
- 12-1/2