2-Light 12in. Tall Wall Sconce with Mango Wood Shade in Black Stain and Matte Brass
Donovan 2-Light 12in. Tall Wall Sconce with Mango Wood Shade in Black Stain and Matte Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 12 in H x 7-1/2 in W x 5 in D extension dimensions
- The pairing of handcrafted, fluted mango wood with a black stain creates a captivating contrast against the warm glow of the matte brass interior
- A mixed material finish of natural mango wood with a black wash stain paired with the slightly muted honey gold tone of matte brass
- Designed to be dimmable and LED/CFL/incandescent bulb compatible, this fixture uses 2 to 60 W (max) E12 candelabra base bulbs (not included)
- Rated for damp locations, includes a 1 yr manufacturer warranty
- Includes a 1-Year Manufacturer Warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Donovan
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stain, Matte Brass
- Depth:
- 5
- Dimmable:
- Yes
- Height:
- 12
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Up Lighting
- Lighting Style:
- Rustic
- Material:
- Steel, Wood
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- C650721KR
- UL Listed:
- Yes
- UPC:
- 841740170567
- Volts:
- 120V
- Wall Sconce Type:
- Flush Mount
- Watts:
- 120
- Width:
- 7-1/2