This product requires certification to purchase.

2-Light 12in. Tall Wall Sconce with Mango Wood Shade in White Wash and Matte Black

Capital Lighting

Donovan 2-Light 12in. Tall Wall Sconce with Mango Wood Shade in White Wash and Matte Black

  • Fast #
  • Part #C650721WS
  • Item #10346577
  • Manufacturer Part #650721WS
3.8 out of 5 Customer Rating
Brand image
Capital Lighting

Donovan 2-Light 12in. Tall Wall Sconce with Mango Wood Shade in White Wash and Matte Black

  • Fast #
  • Part #C650721WS
  • Item #10346577
  • Manufacturer Part #650721WS
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 12 in H x 7-1/2 in W x 5 in D extension dimensions
  • The pairing of handcrafted, fluted mango wood with a white wash stain creates natural appeal against the warm glow of the matte brass interior
  • A mixed material finish of natural mango wood with a black wash stain paired with the slightly muted honey gold tone of matte brass
  • Designed to be dimmable and LED/CFL/incandescent bulb compatible, this fixture uses 2 to 60 W (max) E12 candelabra base bulbs (not included)
  • Rated for damp locations, includes a 1 yr manufacturer warranty
  • Includes a 1-Year Manufacturer Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Donovan
Color Finish Category:
Brass Tones
Color Finish Name:
Matte Brass, White Wash
Depth:
5 in
Dimmable:
Yes
Height:
12 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
G16
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting, Up Lighting
Lighting Style:
Rustic
Material:
Steel, Wood
Number of Lights:
2
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Type:
C650721WS
UL Listed:
Yes
UPC:
841740170550
Volts:
120V
Wall Sconce Type:
Flush Mount
Watts:
120 W
Width:
7-1/2 in