Dylan 100W 1-Light Medium E-26 Incandescent Hanging Lantern in Old Bronze

Part #C9564OB  |  Item #4819875  |  Manufacturer Part #9564OB

$397.98 EACH

Color/Finish: Old Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • One light outdoor hanging lantern in Old Bronze
  • Dimensions: 11-1/2" W x 18" H
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for Damp locations.
  • Includes: 3' Chain; 5' Wire
  • UL listed and rated for dry locations
  • Includes 3' chain and 5' wire

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Cable or Wire Type: SPT-1

Collection: Dylan

Color Finish: Old Bronze

Color Finish Category: Bronze Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Antique Water

Height: 17 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Ambient Lighting, Down Lighting

Lighting Style: Transitional

Material: Glass, Metal

NEMA Specifications: No

Number Of Lights: 1

Power Source: AC, Electric

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 100

Width: 11-1/2 in

Wire Gauge: 18 ga