100W 1-Light Medium E-26 Incandescent Hanging Post Mount Lantern in Old Bronze
Dylan 100W 1-Light Medium E-26 Incandescent Hanging Post Mount Lantern in Old Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- One light outdoor hanging lantern in Old Bronze
- Dimensions: 11-1/2" W x 18" H
- Requires one E26 Medium bulb with a max wattage of 100 W per socket.
- UL listed and rated for Wet locations.
Specifications
- Collection:
- Dylan
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Bronze Brass Screen
- Height:
- 18 in
- Installation Type:
- Post Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- Product Type:
- Lantern
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 841224096376
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 11-1/2 in
- Wire Gauge (AWG):
- 18 ga