100W 1-Light Medium E-26 Incandescent Outdoor Hanging Lantern in Old Bronze
Dylan 100W 1-Light Medium E-26 Incandescent Outdoor Hanging Lantern in Old Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 11-1/2 "W x 17 "H x 11-1/2 "D
- Requires one E26 Medium bulb with a max wattage of 100 W per socket.
- One light outdoor post lantern in Old Bronze
- Includes: 3' Chain; 5' Wire
- UL listed and rated for Damp locations.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Dylan
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Antique
- Height:
- 17 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Hanging Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Maximum Temperature:
- 105
- NEMA:
- No
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 11-1/2 in
- Wire Gauge (AWG):
- 18 ga