This product requires certification to purchase.

12-1/2 in. 100W Wall Mount Medium Lantern in Old Bronze

Capital Lighting

Dylan 12-1/2 in. 100W Wall Mount Medium Lantern in Old Bronze

  • Fast #
  • Part #C9611OB
  • Item #4819899
  • Manufacturer Part #9611OB
3.5 out of 5 Customer Rating
Brand image
Capital Lighting

Dylan 12-1/2 in. 100W Wall Mount Medium Lantern in Old Bronze

  • Fast #
  • Part #C9611OB
  • Item #4819899
  • Manufacturer Part #9611OB
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One light outdoor wall lantern in Old Bronze
  • Dimensions: 7-1/2" W x 12-1/2" H x 8-3/4" D
  • Requires four 60W E26 medium bulbs
  • Backplate dimensions: 5"W x 5"H x 1"E
  • UL listed and rated for Damp locations.
  • UL listed and rated for dry locations
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Dylan
Color Finish Category:
Bronze Tones
Color Finish Name:
Old Bronze
Dimmable:
Yes
ETL Listed:
No
Height:
12-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Metal
Number of Lights:
1
Power Source:
Electric, AC
Proposition 65:
Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Wet Locations
UPC:
841224096338
Volts:
120V
Watts:
100 W
Width:
7-1/2 in
Wire Gauge (AWG):
18 ga