This product requires certification to purchase.

60W 4-Light Candelabra E-12 Incandescent Pendant in Antique Gold

Capital Lighting

Eden 60W 4-Light Candelabra E-12 Incandescent Pendant in Antique Gold

  • Fast #
  • Part #C349541AG
  • Item #10024039
  • Manufacturer Part #349541AG
4.4 out of 5 Customer Rating
Brand image
Capital Lighting

Eden 60W 4-Light Candelabra E-12 Incandescent Pendant in Antique Gold

  • Fast #
  • Part #C349541AG
  • Item #10024039
  • Manufacturer Part #349541AG
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Four light botanical pendant in antique gold
  • Dimensions: Overall: 24" W x 18.75" H; adjustable hanging height: 22.25" - 144.75"; includes 120" chain; 180" wire
  • Details: Individual leaves are artisan crafted to enhance the organic, botanical feel. Handcrafted finish application for visual texture. Variation may occur
  • Finish: Antique gold; a stippling technique and gold leaf application produces a mottled visual texture of warm, copper-gold with rich bronze undertones in the antique gold finish
  • This fixture uses 4 - 60 watt (max) E12 candelabra base bulbs (not included). Recommended bulb: G16 lamp
  • Features: Rated for dry locations; includes a 1-year manufacturer warranty
  • Botanically inspired, the Eden large pendant brings sophisticated style into any space. The antique gold finish creates its own unique beauty, giving this luminaire an everlasting glow
  • Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible
  • Requires Certification
Dimensions & Measurements
Depth
24 in
Height
18-3/4 in
Minimum Height
22-1/4 in
Overall Height
144-3/4 in
Width
24 in
Characteristics & Features
Cable or Wire Type
SPT-1
Collection
Eden
Color Finish Category
Gold Tones
Color Finish Name
Antique Gold
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
G16
Light Bulb Style
Globe
Light Bulb Type
Incandescent
Lighting Direction
Up Lighting
Lighting Style
Artisan, Bohemian, Contemporary, Global, Transitional
Material
Metal
Number of Lights
4
Electrical & Operational Information
Volts
120V
Watts
60 W
Wire Gauge (AWG)
18 ga
Warranty & Product Information
ETL Listed
No
UL Listed
Suitable for Dry Locations
UPC
841740172134