This product requires certification to purchase.

60W 3-Light Medium Incandescent Semi-Flush Mount Ceiling Fixture in Matte Black

Capital Lighting

Elijah 60W 3-Light Medium Incandescent Semi-Flush Mount Ceiling Fixture in Matte Black

  • Fast #
  • Part #C2037MB
  • Item #7851404
  • Manufacturer Part #2037MB
5 out of 5 Customer Rating
Brand image
Capital Lighting

Elijah 60W 3-Light Medium Incandescent Semi-Flush Mount Ceiling Fixture in Matte Black

  • Fast #
  • Part #C2037MB
  • Item #7851404
  • Manufacturer Part #2037MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Three light Indoor fixture in Matte Black finish.
  • Dimensions: 14"W x 11.75"H
  • Requires 3 - 60 Watt E26 medium bulb(s).
  • UL listed. Rated for Damp locations.
  • Recommended Rooms: Hallway/Stairway, Foyer/Entryway, Home Office, Kitchen, Bedroom, Living Room
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Elijah
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Dimmable:
No
ETL Listed:
No
Glass Type:
White
Height:
11-3/4
Installation Type:
Semi-flush Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Metal
Number of Lights:
3
Proposition 65:
WARNING: This product can expose you to chemicals including lead and cadmium, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Damp Locations
UPC:
841740140850
Watts:
60
Width:
14