12 in. 2-Light Sconce in Antique Silver
Ellis 12 in. 2-Light Sconce in Antique Silver
Product Details
Product Details
- Two light sconce in Antique Silver
- Dimensions: 10" W x 12" H x 5" Ext
- Requires four 60W E26 medium bulbs
- UL listed and rated for Dry locations.
- Ellis collection
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Ellis
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Antique Silver
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 12
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Fabric
- Maximum Temperature:
- 150
- Number of Lights:
- 2
- Power Source:
- Electric, AC
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841224034545
- Volts:
- 120V
- Watts:
- 40
- Width:
- 10
- Wire Gauge (AWG):
- 18 ga