13-1/2 in. 2-Light Candelabra E-12 Base Incandescent Mini Pendant in Antique Silver
Ellis 13-1/2 in. 2-Light Candelabra E-12 Base Incandescent Mini Pendant in Antique Silver
Product Details
Product Details
- Two light pendant in Antique Silver
- Dimensions: 10" W x 13-1/2" H
- Requires four 60W E26 medium bulbs
- UL listed and rated for Dry locations.
- Ellis collection
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Ellis
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Antique Silver
- Diameter:
- 10
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Frosted
- Height:
- 13-1/2
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Fabric
- Number of Lights:
- 2
- Proposition 65:
- Warning: This product can expose you to chemicals including DEHP, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841224034217
- Volts:
- 120V
- Watts:
- 60
- Wire Gauge (AWG):
- 18 ga