13-1/2 in. 2-Light Candelabra Pendant in Brushed Gold
Ellis 13-1/2 in. 2-Light Candelabra Pendant in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Two light pendant in Brushed Gold
- Dimensions: 10" W x 13-1/2" H
- Requires two E12 Candelabra bulbs with a max wattage of 60 W per socket.
- UL listed and rated for Dry locations.
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Ellis
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Diameter:
- 10 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Frosted
- Height:
- 13-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Fabric
- Number of Lights:
- 2
- Proposition 65:
- Warning: This product can expose you to chemicals including DEHP, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841224099100
- Volts:
- 120V
- Watts:
- 60 W
- Wire Gauge (AWG):
- 18 ga