This product requires certification to purchase.

20-1/4 in. 4-Light Candelabra Pendant in Brushed Gold

Capital Lighting

Ellis 20-1/4 in. 4-Light Candelabra Pendant in Brushed Gold

  • Fast #
  • Part #C4541BG
  • Item #4819869
  • Manufacturer Part #4541BG
3.2 out of 5 Customer Rating
Brand image
Capital Lighting

Ellis 20-1/4 in. 4-Light Candelabra Pendant in Brushed Gold

  • Fast #
  • Part #C4541BG
  • Item #4819869
  • Manufacturer Part #4541BG
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Four light pendant in Brushed Gold
  • Dimensions: 18" W x 20-1/4" H
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for Dry locations.
  • Ellis collection
  • Requires Certification

Documents

Dimensions & Measurements
Height
20-1/4 in
Minimum Height
20 in
Width
18 in
Characteristics & Features
Cable or Wire Type
SPT-1
Collection
Ellis
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Metal
Number of Lights
4
Proposition 65
Warning: This product can expose you to chemicals including DEHP, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
120V
Watts
60 W
Wire Gauge (AWG)
18 ga
Warranty & Product Information
ADA Compliant
No
CSA Certified
No
ETL Listed
No
UL Listed
Suitable for Dry Locations
UPC
841224099070