60W 3-Light Candelabra E-12 Incandescent Outdoor Post Lamp in Black
Ellsworth 60W 3-Light Candelabra E-12 Incandescent Outdoor Post Lamp in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Three light fixture in Black finish with Clear Glass .
- UL Listed and rated for Wet locations.
- Dimensions: 12.5 in W x 27.5 in H x 12.5 in E
- Requires 3 E12 Candelabra bulbs (not included) for lamping.
Documents
Specifications
- Collection:
- Ellsworth
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 27-1/2
- Installation Type:
- Post Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern
- Material:
- Metal, Glass
- Number of Lights:
- 3
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 841740106184
- Volts:
- 120V
- Watts:
- 60
- Width:
- 12-1/2
- Wire Gauge (AWG):
- 18 ga