This product requires certification to purchase.

60W 3-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Black

Capital Lighting

Ellsworth 60W 3-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Black

  • Fast #
  • Part #C926932BK
  • Item #7542164
  • Manufacturer Part #926932BK
5 out of 5 Customer Rating
Brand image
Capital Lighting

Ellsworth 60W 3-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Black

  • Fast #
  • Part #C926932BK
  • Item #7542164
  • Manufacturer Part #926932BK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Three light fixture in Black finish with Clear Glass .
  • UL Listed and rated for Wet locations.
  • Dimensions: 10 in W x 36 in H x 12.5 in E
  • Requires 3 E12 Candelabra bulbs (not included) for lamping.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Ellsworth
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
16 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear
Height:
36 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Modern
Material:
Metal, Glass
Number of Lights:
3
Power Source:
Electric, AC
UL Listed:
Suitable for Wet Locations
UPC:
841740125574
Volts:
120V
Watts:
60 W
Width:
12-1/2 in
Wire Gauge (AWG):
18 ga