48 x 90-1/4 in. 60W 20-Light 2-Tier Incandescent Modern Chandelier in Matte Brass
Elora 48 x 90-1/4 in. 60W 20-Light 2-Tier Incandescent Modern Chandelier in Matte Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 20-light two-tier chandelier in matte brass with acrylic finial accents
- Dimensions: Overall: 48" W x 39.5" H; adjustable hanging height: 40.25" - 90.25"; includes 12" chain; 120" wire and rods included 6"(1),12"(1) & 18"(1)L
- Details: Acrylic details create a crystal-like look
- Finish: Matte brass; this light, honey-toned gold has a slightly shiny matte finish that is smooth to the touch
- This fixture uses 20 - 60 watt (max) E12 candelabra base bulbs (not included). Recommended bulb: T6 lamp
- Features: Rated for dry locations; includes a 1-year manufacturer warranty
- Invite sparkle with the luxurious lines and acrylic accents of the Elora two tier chandelier. The matte brass finish adds warmth, and the clear finials bring subtle glamour to any space
- Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible
Specifications
- Cable or Wire Type:
- SPT-2
- Collection:
- Elora
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Matte Brass
- Depth:
- 48 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 90-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- T6
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Metal
- Number of Lights:
- 20
- Number of Tiers:
- 2
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841740171922
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 48 in
- Wire Gauge (AWG):
- 18 ga