This product requires certification to purchase.

100 W 3 Light Medium E-26 Vanity Fixture in Matte Black

Capital Lighting

Emerson 100 W 3 Light Medium E-26 Vanity Fixture in Matte Black

  • Fast #
  • Part #C138331MB491
  • Item #8201992
  • Manufacturer Part #138331MB-491
4.8 out of 5 Customer Rating
Brand image
Capital Lighting

Emerson 100 W 3 Light Medium E-26 Vanity Fixture in Matte Black

  • Fast #
  • Part #C138331MB491
  • Item #8201992
  • Manufacturer Part #138331MB-491
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Three-Light Seeded Embossed Glass Vanity in Matte Black
  • Dimensions: 23"W x 9"H x 6.75"E
  • Dimmable and LED/CFL/Incandescent compatible, uses one 100-Watt (max) E26 medium base bulb (not Included)
  • Mounts Up or Down
  • Application: Bathrooms and powder rooms
  • Easy to install. Replacing an existing fixture is easy with the included instructions and can be finished in as little as 15 minutes with a few simple hand tools.
  • Reliable: Includes 1-Year Limited Manufacturer's Warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Ballast Type:
Dimmable
Collection:
Emerson
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
6-3/4 in
Dimmable:
Yes
Glass Type:
Embossed Seeded
Height:
9 in
Installation Type:
Wall Mount
Length:
23 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
G25
Light Bulb Style:
Globe
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting, Up Lighting
Lighting Style:
Transitional
Material:
Metal, Glass
Number of Lights:
3
Proposition 65:
PROP 65 WARNING
UL Listed:
Suitable for Damp Locations
UPC:
841740150200
Volts:
120V
Watts:
100 W
Width:
23 in