100W 1-Light Medium E-26 Incandescent Polished Nickel Semi-Flush Mount Ceiling Fixture
Emerson 100W 1-Light Medium E-26 Incandescent Polished Nickel Semi-Flush Mount Ceiling Fixture
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- One light dual mount semi-flush or pendant in polished nickel finish with embossed seeded glass
- Perfect for use in foyer entryways, dining room, kitchens, stairways and offices. The simple polished nickel fixture suspends a patterned glass shade in this beautiful modern piece
- This fixture is convertible. May be mounted either as a pendant or as a semi-flush mount (all hardware included)
- Dimmable and LED/CFL/incandescent compatible, uses one 100-watt (max) E26 medium base bulb (not included)
- Adjustable height (from 12.5 in to 140 in), 15 in W x 14 in H; includes 10 ft of chain and 15 ft of wire
- Includes 1-year limited manufacturer's warranty
- Create a simple and striking statement with the Emerson 1-light dual mount pendant
Specifications
- ADA Compliant:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Emerson
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 15 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Embossed Seeded
- Height:
- 14 in
- Installation Type:
- Dual Mount
- Length:
- 15 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Metal
- Number of Lights:
- 1
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841740160094
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 15 in
- Wire Gauge (AWG):
- 18 ga