This product requires certification to purchase.

100W 1-Light Medium E-26 Pendant in Matte Black

Capital Lighting

Emerson 100W 1-Light Medium E-26 Pendant in Matte Black

  • Fast #
  • Part #C341311MB
  • Item #9292834
  • Manufacturer Part #341311MB
4.4 out of 5 Customer Rating
Brand image
Capital Lighting

Emerson 100W 1-Light Medium E-26 Pendant in Matte Black

  • Fast #
  • Part #C341311MB
  • Item #9292834
  • Manufacturer Part #341311MB
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One light pendant in Matte Black finish with embossed seeded glass
  • Rated for dry locations, perfect for a hallway/stairway, foyer/entryway, kitchen, home office, dining room, living room or bedroom. The alluring matte black finish complements the conical pendant design, highlighted by embossed seeded glass shades
  • This item is easy to install - replacing an existing fixture is simple with the included instructions and can be finished in as little as 15 minutes with a few common hand tools
  • Dimmable and LED/CFL/Incandescent compatible, uses one 100-Watt (max) E26 medium base bulb (Not Included)
  • Adjustable Height (from 18.25 in to 62.5 in), 7 in W x 11.5 in H; includes 1 ft of chain, 10 ft of wire and one each 6 in, 12 in and 18 in removable rods
  • Includes 1-year limited manufacturer's warranty
  • Create a simple and striking statement with the Emerson 1-Light Pendant.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Cable or Wire Type:
SPT-1
Collection:
Emerson
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
7 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Embossed Seeded
Height:
11-1/2 in
Installation Type:
Ceiling Mount
Length:
7 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
G25
Light Bulb Style:
Globe
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting, Down Lighting
Lighting Style:
Transitional
Material:
Metal, Glass
Number of Lights:
1
Overall Height:
11-1/2 in
UL Listed:
Suitable for Dry Locations
UPC:
841740157544
Volts:
120V
Watts:
100 W
Width:
7 in
Wire Gauge (AWG):
18 ga