100W 3-Light Medium E-26 Vanity Fixture in Polished Nickel
Emerson 100W 3-Light Medium E-26 Vanity Fixture in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Seeded glass with an embossed geometric pattern sparkles on the Emerson 3-light vanity
- The clean and classic frame is finished in polished nickel and is available as a 2-light or 3-light
Specifications
- ADA Compliant:
- No
- Collection:
- Emerson
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Dimmable:
- Yes
- Glass Type:
- Clear, Etched, Patterned, Seeded
- Height:
- 9
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Metal
- Number of Lights:
- 3
- Proposition 65:
- This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841740150194
- Volts:
- 120V
- Watts:
- 100
- Width:
- 23