This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Pendant in Matte Black

Capital Lighting

Fallon 100W 1-Light Medium E-26 Incandescent Pendant in Matte Black

  • Fast #
  • Part #C3718MB135
  • Item #9538772
  • Manufacturer Part #3718MB-135
5 out of 5 Customer Rating
Brand image
Capital Lighting

Fallon 100W 1-Light Medium E-26 Incandescent Pendant in Matte Black

  • Fast #
  • Part #C3718MB135
  • Item #9538772
  • Manufacturer Part #3718MB-135
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • One light pendant in matte black finish with clear glass shade and braided black cord
  • Dimensions: 6" W x 9.25" H
  • Dimmable and LED/CFL/incandescent compatible, uses one 100-watt (max) E26 medium base bulb (not included)
  • Round canopy included, dimensions: 5" W x 1.25" H
  • Includes 96 inch wire
  • 1-year limited manufacturer's warranty
  • Perfect for your kitchen, bathroom, foyer/entryway
  • Easy to install - replace an existing fixture with the included instructions in as little as 15 minutes with a few simple hand tools
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Fallon
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
6 in
Dimmable:
Yes
Glass Type:
Clear
Height:
9-1/4 in
Installation Type:
Hanging Mount
Length:
96 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Farmhouse, Industrial, Rustic, Urban
Material:
Glass, Metal
Minimum Height:
15-1/4 in
Number of Lights:
1
Overall Height:
107-1/4 in
UL Listed:
Suitable for Dry Locations
UPC:
841740163330
Volts:
120V
Watts:
100 W
Width:
6 in
Wire Gauge (AWG):
18 ga