100W 1-Light Medium E-26 Incandescent Pendant in Black Stain with Matte Brass
Finn 100W 1-Light Medium E-26 Incandescent Pendant in Black Stain with Matte Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- One light pendant in black stain wood and matte brass with clear glass
- Dimensions: Overall: 12" W x 14" H; adjustable hanging height: 18.25" - 138.25"; includes 120" chain; 180" wire
- Details: Artisan made and handcrafted out of mango wood that has been stained black. Natural variation will occur
- Finish: Black stain and matte brass; a smooth to touch combination finish of a light, honey-toned gold that has a slightly shiny matte tone and natural mango wood with a black stain
- This fixture uses 1 - 100 watt (max) E26 medium base bulbs (not included)
- Features: Rated for dry locations; includes a 1-year manufacturer warranty
- Effortlessly blending matte brass with black-stained mango wood, the Finn pendant creates a sophisticated aesthetic. The crisp angles paired with clear glass add elegant dimension to this classic style
- Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible
Specifications
- Cable or Wire Type:
- SPT-1
- Collection:
- Finn
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stain, Matte Brass
- Depth:
- 12
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 14
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A15
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Artisan, Bohemian, Farmhouse, Global, Industrial, Modern, Rustic
- Material:
- Glass, Metal
- Minimum Height:
- 18-1/4
- Number of Lights:
- 1
- Overall Height:
- 138-1/4
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841740169776
- Volts:
- 120V
- Watts:
- 100
- Width:
- 12
- Wire Gauge (AWG):
- 18 ga