3-Lamp Outdoor Hanging Lantern in Black
French Country 3-Lamp Outdoor Hanging Lantern in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Three lamp outdoor hanging lantern in Black
- Dimensions: 8" W x 20" H
- Requires three 60W candelabra bulbs
- UL listed and rated for Damp locations.
- Includes: 6' Chain; 10' Wire
- UL listed and rated for dry locations
Specifications
- Collection:
- French Country
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Beveled
- Height:
- 19-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Glass
- Number of Lights:
- 3
- Power Source:
- Electric, AC
- Proposition 65:
- Warning: This product can expose you to chemicals including DEHP, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841224009406
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 8 in