100W 3-Light Medium E-26 Vanity Fixture in Matte Black
Fuller 100W 3-Light Medium E-26 Vanity Fixture in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Three light vanity in matte black with clear glass
- Dimensions: Overall: 24" W x 9.75" H x 6" E; backplate: 5" W x 5" H x 0.75" E
- Details: Clear glass cylinders in 2-light, 3-light, or 4-light available in three finishes of aged brass, brushed nickel, or matte black for style versatility
- Finish: Matte black is a powder coated, muted, neutral tone
- This fixture uses 3 - 100 watt (max) E26 medium base bulbs (not included). Recommended bulb: A19 lamp
- Features: Rated for damp locations; includes a 1-year manufacturer limited warranty
- The contemporary form and clear glass create sleek style with the Fuller 3-light vanity for home place. The matte black finish brings modern sophistication to any space. Also available in a 2-light or 4-light
- Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Fuller
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 6 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 9-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Art Deco, Contemporary, Mid-century, Transitional
- Material:
- Glass, Metal
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841740171083
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 24 in