This product requires certification to purchase.

240W 4-Lights E12 G16 Semi-Flush Mount Ceiling Fixture in Aged Brass

Capital Lighting

Fuller 240W 4-Lights E12 G16 Semi-Flush Mount Ceiling Fixture in Aged Brass

  • Fast #
  • Part #C248741AD
  • Item #10024179
  • Manufacturer Part #248741AD
3.9 out of 5 Customer Rating
Brand image
Capital Lighting

Fuller 240W 4-Lights E12 G16 Semi-Flush Mount Ceiling Fixture in Aged Brass

  • Fast #
  • Part #C248741AD
  • Item #10024179
  • Manufacturer Part #248741AD
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Four light dual mount pendant or semi-flush in aged brass with clear glass
  • Dimensions: Semi-flush height: 11 '' ; pendant body dimensions: 14.5" W x 12.75" H ; max hanging height: 138.75'' ; includes 10' of chain and 12' of wire
  • Details: Clear glass cylinder dual-mount pendant or semi-flush is available in three finishes of aged brass, brushed nickel, or matte black for style versatility
  • Finish: Smooth to touch, the aged brass finish is a warm, honey-gold with subtle black undertones. The scouring technique creates a brushed visual texture and creates a refined, aged look
  • This fixture uses 4 - 60 watt (max) E12 candelabra base bulbs (not included). Recommended bulb: G16 lamp
  • Features: Rated for dry locations; includes a 1-year manufacturer warranty
  • With the option to hang as a semi-flush or pendant, the fuller dual mount for home place adds sleek style to any space. The contemporary shape paired with clear glass and the Matte Black finish bring modern sophistication
  • Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible
  • Requires Certification
Dimensions & Measurements
Depth
14-1/2 in
Diameter
14-1/2 in
Height
12-3/4 in
Length
14-1/2 in
Width
14-1/2 in
Characteristics & Features
Cable or Wire Type
SPT-1
Collection
Fuller
Color Finish Category
Brass Tones
Color Finish Name
Aged Brass
Dimmable
Yes
Glass Type
Clear
Installation Type
Dual Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
G16
Light Bulb Style
Globe
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Transitional
Material
Glass, Metal
Number of Lights
4
Electrical & Operational Information
Power Source
Electric, AC
Volts
120V
Watts
60 W
Wire Gauge (AWG)
18 ga
Warranty & Product Information
ETL Listed
No
UL Listed
Suitable for Dry Locations
UPC
841740171199