4?Light Semi?Flush Mount in Matte Black
Fuller 4?Light Semi?Flush Mount in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Four light dual mount pendant or semi-flush in matte black with clear glass
- Dimensions: Semi-flush height: 11 '' ; pendant body dimensions: 14.5" W x 12.75" H ; max hanging height: 138.75'' ; includes 10' of chain and 12' of wire
- Details: Clear glass cylinder dual-mount pendant or semi-flush is available in three finishes of aged brass, brushed nickel, or matte black for style versatility
- Finish: Matte black is a powder coated, muted, neutral tone
- This fixture uses 4 - 60 watt (max) E12 candelabra base bulbs (not included). Recommended bulb: G16 lamp
- Features: Rated for dry locations; includes a 1-year manufacturer warranty
- With the option to hang as a semi-flush or pendant, the fuller dual mount for home place adds sleek style to any space. The contemporary shape paired with clear glass and the Matte Black finish bring modern sophistication
- Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible
Specifications
- Cable or Wire Type:
- SPT-1
- Collection:
- Fuller
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 14-1/2
- Diameter:
- 14-1/2
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 12-3/4
- Installation Type:
- Dual Mount
- Length:
- 14-1/2
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Metal
- Number of Lights:
- 4
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841740171212
- Volts:
- 120V
- Watts:
- 60
- Width:
- 14-1/2
- Wire Gauge (AWG):
- 18 ga