100W 3-Light Medium Vanity Fixture in Oil Rubbed Bronze
Graham 100W 3-Light Medium Vanity Fixture in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Three light vanity fixture in Oil Rubbed Bronze with clear seeded glass shades - barn door farmhouse style
- Dimensions: 24"W x 8"H x 5.75"E
- Requires three 100W (max) incandescent or LED equivalent bulbs with Medium E-26 base (not included)
- Backplate dimensions: 8.25"W x 5"H x 1"E
- UL Listed. Rated for damp locations, perfect for bathrooms and powder rooms.
- Easy to install. Replacing an existing fixture is easy with the included instructions and can be finished in as little as 15 minutes with a few simple hand tools.
- Can be mounted up or down.
- Includes 1-year limited manufacturer's warranty
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Graham
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 5-3/4
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Seeded
- Height:
- 8
- Installation Type:
- Wall Mount
- Length:
- 5-3/4
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Urban, Industrial
- Lights Included:
- No
- Material:
- Metal, Glass
- Number of Lights:
- 3
- Power Source:
- Electric
- Proposition 65:
- PROP 65 WARNING
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841740150910
- Volts:
- 120V
- Watts:
- 100
- Width:
- 24