100W 1-Light 9 in. Wall Sconce in Aged Brass
Greer 100W 1-Light 9 in. Wall Sconce in Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cone-shaped clear glass complements the faceted socket holder and bold rivet detail
- Smooth to touch, the aged brass finish is a warm, honey-gold with subtle black undertones
- The scouring technique creates a brushed visual texture and creates a refined, aged look
- It's shown here with a G25 lamp
- Armed sconce
- Rated for damp locations; includes a 1 year manufacturer warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Greer
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Glass, Metal
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841740164115
- Volts:
- 120V
- Wall Sconce Type:
- Wall Washer
- Watts:
- 100 W
- Width:
- 8 in