100W 2-Light Medium E-26 Incandescent Vanity Fixture in Bronze
Greyson 100W 2-Light Medium E-26 Incandescent Vanity Fixture in Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Two light fixture in Bronze finish with Clear Seeded glass.
- UL Listed and rated for Damp locations.
- Dimensions: 14.5 in W x 9.25 in H x 14.5 in E
- Requires 2 E26 Medium bulbs (not included) for lamping.
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Greyson
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Depth:
- 6
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Seeded
- Height:
- 9-1/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841740128483
- Volts:
- 120V
- Watts:
- 100
- Width:
- 14-1/2