This product requires certification to purchase.

100W 4-Light Medium E-26 Incandescent Vanity Fixture in Aged Brass

Capital Lighting

Greyson 100W 4-Light Medium E-26 Incandescent Vanity Fixture in Aged Brass

  • Fast #
  • Part #C128541AD449
  • Item #7542279
  • Manufacturer Part #128541AD-449
3.3 out of 5 Customer Rating
Brand image
Capital Lighting

Greyson 100W 4-Light Medium E-26 Incandescent Vanity Fixture in Aged Brass

  • Fast #
  • Part #C128541AD449
  • Item #7542279
  • Manufacturer Part #128541AD-449
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Four light fixture in Aged Brass finish with Clear Seeded glass.
  • UL Listed and rated for Damp locations.
  • Dimensions: 24.5 in W x 9.25 in H x 33.5 in E
  • Requires 4 E26 Medium bulbs (not included) for lamping.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Greyson
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Depth:
6 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Seeded
Height:
9-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Metal, Glass
Number of Lights:
4
Power Source:
Electric
UL Listed:
Suitable for Damp Locations
UPC:
841740128605
Volts:
120V
Watts:
100 W
Width:
33-1/2 in