This product requires certification to purchase.

14-1/2 x 9-1/4 in. 100W 2-Light Medium E-26 Incandescent Vanity Fixture with Clear Seeded Glass in Brushed Nickel

Capital Lighting

Greyson 14-1/2 x 9-1/4 in. 100W 2-Light Medium E-26 Incandescent Vanity Fixture with Clear Seeded Glass in Brushed Nickel

  • Fast #
  • Part #C128521BN449
  • Item #7542173
  • Manufacturer Part #128521BN-449
5 out of 5 Customer Rating
Brand image
Capital Lighting

Greyson 14-1/2 x 9-1/4 in. 100W 2-Light Medium E-26 Incandescent Vanity Fixture with Clear Seeded Glass in Brushed Nickel

  • Fast #
  • Part #C128521BN449
  • Item #7542173
  • Manufacturer Part #128521BN-449
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Two light fixture in Brushed Nickel finish with Clear Seeded glass.
  • UL Listed and rated for Damp locations.
  • Dimensions: 14.5 in W x 9.25 in H x 14.5 in E
  • Requires 2 E26 Medium bulbs (not included) for lamping.
  • Requires Certification

Documents

Recommended Accessories


Specifications

ADA Compliant:
No
Collection:
Greyson
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
6 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Seeded
Height:
9-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Metal, Glass
Number of Lights:
2
Power Source:
Electric
UL Listed:
Yes
UPC:
841740128476
Volts:
120V
Watts:
100 W
Width:
14-1/2 in