This product requires certification to purchase.

60W 8-Light Candelabra E-12 Incandescent Chandelier in Bronze

Capital Lighting

Greyson 60W 8-Light Candelabra E-12 Incandescent Chandelier in Bronze

  • Fast #
  • Part #C428581BZ
  • Item #7542094
  • Manufacturer Part #428581BZ
4.8 out of 5 Customer Rating
Brand image
Capital Lighting

Greyson 60W 8-Light Candelabra E-12 Incandescent Chandelier in Bronze

  • Fast #
  • Part #C428581BZ
  • Item #7542094
  • Manufacturer Part #428581BZ
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Eight light fixture in Bronze finish with None glass.
  • UL Listed and rated for Dry locations.
  • Dimensions: 34 in W x 36.5 in H x 34 in E
  • Requires 8 E12 Candelabra bulbs (not included) for lamping.
  • Requires Certification

Documents


Specifications

Cable or Wire Type:
SPT-1
Collection:
Greyson
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Dimmable:
No
ETL Listed:
No
Height:
36-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting, Ambient Lighting
Lighting Style:
Transitional
Material:
Metal
Number of Lights:
8
Number of Tiers:
2
UL Listed:
Suitable for Dry Locations
UPC:
841740128360
Volts:
120V
Watts:
60 W
Width:
34 in
Wire Gauge (AWG):
18 ga