This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Mini Pendant in Bronze

Capital Lighting

Griffin 100W 1-Light Medium E-26 Incandescent Mini Pendant in Bronze

  • Fast #
  • Part #C314511BZ335
  • Item #7105400
  • Manufacturer Part #314511BZ-335
5 out of 5 Customer Rating
Brand image
Capital Lighting

Griffin 100W 1-Light Medium E-26 Incandescent Mini Pendant in Bronze

  • Fast #
  • Part #C314511BZ335
  • Item #7105400
  • Manufacturer Part #314511BZ-335
5 out of 5 Customer Rating

X Points

Color Finish Name: Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One light Pendant in Bronze finish with Soft White glass.
  • Dimensions: 5-1/2 "W x 52 "H x 0 "D
  • Requires one E26 Medium bulb with a max wattage of 100 W per socket.
  • Canopy dimensions: 5"W x 1"H
  • A Capital Lighting Fixture Company.
  • UL listed and rated for Dry locations.
  • Includes: 1' Chain; 2' Wire
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Cable or Wire Type:
SPT-1
Collection:
Griffin
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Depth:
5-1/2 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Soft White
Height:
52 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Metal, Glass
Number of Lights:
1
UL Listed:
Suitable for Dry Locations
UPC:
841740104876
Volts:
120V
Watts:
100 W
Width:
5 in