This product requires certification to purchase.

100W 2-Light Medium E-26 Incandescent Vanity Fixture in Bronze

Capital Lighting

Griffin 100W 2-Light Medium E-26 Incandescent Vanity Fixture in Bronze

  • Fast #
  • Part #C114521BZ335
  • Item #7105326
  • Manufacturer Part #114521BZ-335
3.1 out of 5 Customer Rating
Brand image
Capital Lighting

Griffin 100W 2-Light Medium E-26 Incandescent Vanity Fixture in Bronze

  • Fast #
  • Part #C114521BZ335
  • Item #7105326
  • Manufacturer Part #114521BZ-335
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Two light Vanity in Bronze finish with Soft White glass.
  • Dimensions: 14-1/4 "W x 11 "H x 7 "D
  • Requires two E26 Medium bulbs with a max wattage of 100 W per socket.
  • Backplate dimensions: 7"W x 5.25"H x 1"E
  • A Capital Lighting Fixture Company.
  • UL listed and rated for Damp locations.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Griffin
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Depth:
7
Dimmable:
No
ETL Listed:
No
Glass Type:
Soft White
Height:
11
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Traditional
Material:
Metal, Glass
Number of Lights:
2
Power Source:
Electric, AC
UL Listed:
Suitable for Damp Locations
UPC:
841740104814
Volts:
120V
Watts:
100
Width:
14-1/4