This product requires certification to purchase.

100W 4-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel

Capital Lighting

Griffin 100W 4-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #C114541BN335
  • Item #7105328
  • Manufacturer Part #114541BN-335
5 out of 5 Customer Rating
Brand image
Capital Lighting

Griffin 100W 4-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #C114541BN335
  • Item #7105328
  • Manufacturer Part #114541BN-335
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Four light Vanity in Brushed Nickel finish with Soft White glass.
  • Dimensions: 31 "W x 11 "H x 7 "D
  • Requires four E26 Medium bulbs with a max wattage of 100 W per socket.
  • Backplate dimensions: 7"W x 5.25"H x 1"E
  • A Capital Lighting Fixture Company.
  • UL listed and rated for Damp locations.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Griffin
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
7 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Soft White
Height:
11 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Traditional
Material:
Metal, Glass
Number of Lights:
4
Power Source:
Electric, AC
UL Listed:
Suitable for Damp Locations
UPC:
841740104869
Volts:
120V
Watts:
100 W
Width:
31 in