60W 3-Light Candelabra Vanity Fixture in Matte Black
Hadley 60W 3-Light Candelabra Vanity Fixture in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Three light Indoor fixture in Matte Black finish.
- Dimensions: 24"W x 5.50"H x 8"E
- Requires 3 - 60 Watt E12 candelabra bulb(s).
- UL listed. Rated for Damp locations.
- Recommended Rooms: Bathroom, Powder Room
- Trends: Retro/Vintage
- 1-year limited manufacturer's warranty
- Dimmable and LED/CFL/Incandescent compatible
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Hadley
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 5-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 8 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Urban Industrial
- Lights Included:
- No
- Material:
- Metal
- Number of Lights:
- 3
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841740140263
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 24 in