This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Pendant in Bleached Natural Jute with Patinaed Brass

Capital Lighting

Hala 100W 1-Light Medium E-26 Incandescent Pendant in Bleached Natural Jute with Patinaed Brass

  • Fast #
  • Part #C341011NL
  • Item #9292927
  • Manufacturer Part #341011NL
4.7 out of 5 Customer Rating
Brand image
Capital Lighting

Hala 100W 1-Light Medium E-26 Incandescent Pendant in Bleached Natural Jute with Patinaed Brass

  • Fast #
  • Part #C341011NL
  • Item #9292927
  • Manufacturer Part #341011NL
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One light pendant in bleached natural jute and patinaed brass - Greek key pattern artisan crafted
  • Rated for dry locations, perfect for a hallway/stairway, foyer/entryway, kitchen, home office, dining room, living room or bedroom. Hand-wrapped natural jute accents the patinaed brass in this striking geometric pendant
  • This item is easy to install - replacing an existing fixture is simple with the included instructions and can be finished in as little as 15 minutes with a few common hand tools
  • Dimmable and LED/CFL/incandescent compatible, uses one 100-watt (max) E26 medium base bulb (not Included)
  • Adjustable height (from 16.25 in to 61 in), 13.5 in W x 11 in H; includes 1 ft of chain, 10 ft of wire and one each 6 in, 12 in and 18 in removable rods
  • Includes 1-year limited manufacturer's warranty
  • Bold and graphic pattern work command attention on this organic luxe Hala 1-light pendant
  • Requires Certification

Specifications

ADA Compliant:
No
Cable or Wire Type:
SPT-1
Collection:
Hala
Color Finish Category:
Neutrals
Color Finish Name:
Bleached Natural Jute, Patinaed Brass
Depth:
13-1/2 in
Dimmable:
Yes
ETL Listed:
No
Height:
11 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
G25
Light Bulb Style:
Globe
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting, Down Lighting
Lighting Style:
Modern, Transitional
Material:
Metal
Minimum Height:
16-1/4 in
Number of Lights:
1
Overall Height:
61 in
UL Listed:
Suitable for Dry Locations
UPC:
841740157414
Volts:
120V
Watts:
100 W
Width:
13 in
Wire Gauge (AWG):
18 ga