100W 3-Light Medium E-26 Vanity Fixture in Matte Black
Harmon 100W 3-Light Medium E-26 Vanity Fixture in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Three light vanity in Matte Black finish with clear seeded glass and metal cage shade
- Rated for damp locations, perfect for bathrooms and powder rooms. A cylindrical Matte Black metal cage surrounds a stepped seeded glass shade in this dramatic vanity fixture
- This item is easy to install - replacing an existing fixture is simple with the included instructions and can be finished in as little as 15 minutes with a few common hand tools
- Mounts bulbs up or down, dimmable and LED/CFL/incandescent compatible, uses three 100-watt (max) E26 medium base bulbs (not included)
- Round backplate, 5 in W x 5 in H x 0.75 in E included (ctr/top of fixture: 2.5 in; ctr/btm: 6.25 in)
- Includes 1-year limited manufacturer's warranty
- Inspired by a vintage walking lantern, the Harmon 3-light vanity evokes farmhouse flair
- Applications: Rated for damp locations, perfect for bathrooms and powder rooms
- A cylindrical Matte Black metal cage surrounds a stepped seeded glass shade in this dramatic vanity fixture
- Easy to install: Replacing an existing fixture is easy with the included instructions and can be finished in as little as 15 minutes with a few simple hand tools
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Collection:
- Harmon
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 6
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Seeded
- Height:
- 8-3/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A15
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Industrial, Urban
- Material:
- Glass, Metal
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841740159586
- Volts:
- 120V
- Watts:
- 100
- Width:
- 24