This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Mini Pendant in Bronze

Capital Lighting

Hayden 100W 1-Light Medium E-26 Incandescent Mini Pendant in Bronze

  • Fast #
  • Part #C315311BZ339
  • Item #7105447
  • Manufacturer Part #315311BZ-339
4.5 out of 5 Customer Rating
Brand image
Capital Lighting

Hayden 100W 1-Light Medium E-26 Incandescent Mini Pendant in Bronze

  • Fast #
  • Part #C315311BZ339
  • Item #7105447
  • Manufacturer Part #315311BZ-339
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  New York, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One light Pendant in Bronze finish with Soft White glass.
  • Dimensions: 5 "W x 53 "H x 0 "D
  • Requires one E26 Medium bulb with a max wattage of 100 W per socket.
  • Canopy dimensions: 5"W x 1"H
  • A Capital Lighting Fixture Company.
  • UL listed and rated for Dry locations.
  • Includes: 1' Chain; 2' Wire
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Cable or Wire Type:
SPT-1
Collection:
Hayden
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Dimmable:
No
ETL Listed:
No
Glass Type:
Soft White
Height:
52 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Material:
Metal, Glass
Number of Lights:
1
Proposition 65:
Warning: This product can expose you to chemicals including DEHP, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Dry Locations
UPC:
841740105446
Volts:
120V
Watts:
100 W
Width:
5 in
Wire Gauge (AWG):
18 ga