4-Light Vanity Fixture in Brushed Nickel
Hayden 4-Light Vanity Fixture in Brushed Nickel
Product Details
Product Details
- Four light vanity fixture in Brushed Nickel finish with Soft White glass
- Dimensions: 32-3/4" W x 8-1/4" H x 7-1/2" Ext
- Requires four 60W E26 medium bulbs
- Backplate dimensions: 4.75"W x 4.75"H x 0.75"E
- A Capital Lighting Fixture Company.
- UL listed and rated for Damp locations.
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Hayden
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Soft White
- Height:
- 8-1/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Glass
- Number of Lights:
- 4
- Power Source:
- Electric, AC
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841740105392
- Volts:
- 120V
- Watts:
- 100
- Width:
- 32-3/4