This product requires certification to purchase.

30-3/4 x 33 in. 60W 1-Tier 6-Light Incandescent Modern Chandelier in Matte Black

Capital Lighting

Holden 30-3/4 x 33 in. 60W 1-Tier 6-Light Incandescent Modern Chandelier in Matte Black

  • Fast #
  • Part #C445961MB
  • Item #9717800
  • Manufacturer Part #445961MB
5 out of 5 Customer Rating
Brand image
Capital Lighting

Holden 30-3/4 x 33 in. 60W 1-Tier 6-Light Incandescent Modern Chandelier in Matte Black

  • Fast #
  • Part #C445961MB
  • Item #9717800
  • Manufacturer Part #445961MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dimensions: Overall: 33" W x 30.75" H; adjustable hanging height: 34.75" - 156.75"; Includes 120" of chain and 180" of wire
  • Details: The tapered candle sleeves and center column add dimension to the sleek silhouette
  • Bulbs: Designed to be dimmable and LED/CFL/Incandescent bulb compatible, this fixture uses 6 - 60 watt (max) E12 candelabra base bulbs (not included)
  • Features: Rated for dry locations; includes a 1-year manufacturer warranty
  • Requires Certification

Specifications

Collection:
Holden
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
33 in
Dimmable:
Yes
Height:
30-3/4 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Modern
Material:
Metal, Steel
Number of Lights:
6
Number of Tiers:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Size:
30-3/4 in x 33 in x 33 in
UPC:
841740164283
Volts:
120V
Watts:
60 W
Width:
33 in