This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Pendant Light in Bronze

Capital Lighting

HomePlace 100W 1-Light Medium E-26 Incandescent Pendant Light in Bronze

  • Fast #
  • Part #C325712BZ
  • Item #7542138
  • Manufacturer Part #325712BZ
3.7 out of 5 Customer Rating
Brand image
Capital Lighting

HomePlace 100W 1-Light Medium E-26 Incandescent Pendant Light in Bronze

  • Fast #
  • Part #C325712BZ
  • Item #7542138
  • Manufacturer Part #325712BZ
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One light fixture in Bronze finish with Clear Seeded Glass .
  • UL Listed and rated for Dry locations.
  • Dimensions: 11.75 in W x 59 in H x 11.75 in E
  • Requires 1 E26 Medium bulb (not included) for lamping.
  • Requires Certification

Specifications

ADA Compliant:
No
Cable or Wire Type:
SPT-1
Collection:
HomePlace
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear Seeded
Height:
59 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
G40
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Urban
Material:
Metal, Glass
Number of Lights:
1
Proposition 65:
Warning: This product can expose you to chemicals including DEHP, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Dry Locations
UPC:
841740129299
Volts:
120V
Watts:
100 W
Width:
11-3/4 in
Wire Gauge (AWG):
18 ga