This product requires certification to purchase.

100W 5-Light Medium E-26 Incandescent Island Light in Brushed Nickel

Capital Lighting

HomePlace 100W 5-Light Medium E-26 Incandescent Island Light in Brushed Nickel

  • Fast #
  • Part #C825751BN
  • Item #7542295
  • Manufacturer Part #825751BN
4.1 out of 5 Customer Rating
Brand image
Capital Lighting

HomePlace 100W 5-Light Medium E-26 Incandescent Island Light in Brushed Nickel

  • Fast #
  • Part #C825751BN
  • Item #7542295
  • Manufacturer Part #825751BN
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Five light fixture in Brushed Nickel finish with None glass.
  • UL Listed and rated for Dry locations.
  • Dimensions: 45.75 in W x 60 in H x 45.75 in E
  • Requires 5 E26 Medium bulbs (not included) for lamping.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Cable or Wire Type:
SPT-1
Collection:
HomePlace
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
13-3/4 in
Dimmable:
No
ETL Listed:
No
Height:
60 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
ST18
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Material:
Metal
Number of Lights:
5
UL Listed:
Suitable for Dry Locations
UPC:
841740128896
Volts:
120V
Watts:
100 W
Width:
45-3/4 in
Wire Gauge (AWG):
18 ga