3-Light Pendant in Brushed Nickel
HomePlace 3-Light Pendant in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Three light pendant in Brushed Nickel finish with acrylic diffuser
- Dimensions: 18" W x 54" H Overall
- Requires three 60W medium bulbs
- Canopy dimensions: 5"W x 0.75"H
- A Capital Lighting Fixture Company.
- UL listed and rated for Dry locations.
- Includes: 1' Chain; 2' Wire
- Includes 6" chain and 2' wire
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- HomePlace
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 18
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- White
- Height:
- 54
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Fabric
- Number of Lights:
- 3
- Proposition 65:
- Warning: This product can expose you to chemicals including DEHP, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841740104937
- Volts:
- 120V
- Watts:
- 60
- Wire Gauge (AWG):
- 18 ga