This product requires certification to purchase.

4-Light Candelabra E-12 Base Incandescent Pendant in Bronze

Capital Lighting

HomePlace 4-Light Candelabra E-12 Base Incandescent Pendant in Bronze

  • Fast #
  • Part #C317541BZ
  • Item #7105370
  • Manufacturer Part #317541BZ
5 out of 5 Customer Rating
Brand image
Capital Lighting

HomePlace 4-Light Candelabra E-12 Base Incandescent Pendant in Bronze

  • Fast #
  • Part #C317541BZ
  • Item #7105370
  • Manufacturer Part #317541BZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Four light pendant in Bronze finish
  • Dimensions: 16-1/2" W x 17-1/2" H
  • Requires four 60W E26 medium bulbs
  • Canopy dimensions: 5"W x 1"H
  • A Capital Lighting Fixture Company.
  • UL listed and rated for Dry locations.
  • Includes: 10' Chain; 12' Wire
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Cable or Wire Type:
SPT-1
Collection:
HomePlace
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Diameter:
16-1/2 in
Dimmable:
Yes
ETL Listed:
No
Height:
17-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Modern
Material:
Metal
Number of Lights:
4
Proposition 65:
Warning: This product can expose you to chemicals including DEHP, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Dry Locations
UPC:
841740103589
Volts:
120V
Watts:
60 W
Wire Gauge (AWG):
18 ga