This product requires certification to purchase.

60W 6-Light Incandescent Foyer Lighting in Brushed Nickel

Capital Lighting

HomePlace 60W 6-Light Incandescent Foyer Lighting in Brushed Nickel

  • Fast #
  • Part #C522761BN
  • Item #7269349
  • Manufacturer Part #522761BN
4.7 out of 5 Customer Rating
Brand image
Capital Lighting

HomePlace 60W 6-Light Incandescent Foyer Lighting in Brushed Nickel

  • Fast #
  • Part #C522761BN
  • Item #7269349
  • Manufacturer Part #522761BN
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Six light Foyer in Brushed Nickel finish.
  • Dimensions: 17-1/4 "W x 33 "H x 17-1/4 "D
  • Requires six E12 Candelabra bulbs with a max wattage of 60 W per socket.
  • Canopy dimensions: 5"W x 0.75"H
  • A Capital Lighting Fixture Company.
  • UL listed and rated for Dry locations.
  • Includes: 10' Chain; 12' Wire
  • Requires Certification

Documents

Dimensions & Measurements
Height
33 in
Width
17-1/4 in
Characteristics & Features
Cable or Wire Type
SPT-1
Collection
HomePlace
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Light Bulb Type
Incandescent
Lighting Direction
Up Lighting
Material
Metal
Number of Lights
6
Proposition 65
Warning: This product can expose you to chemicals including DEHP, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Power Source
Electric, AC
Volts
120V
Watts
60 W
Wire Gauge (AWG)
18 ga
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
Suitable for Dry Locations
UPC
841740117722