This product requires certification to purchase.

1-Light Outdoor Wall Lantern

Capital Lighting

Hunt 1-Light Outdoor Wall Lantern

  • Fast #
  • Part #C934641BKGL
  • Item #7851374
  • Manufacturer Part #934641BK-GL
5 out of 5 Customer Rating
Brand image
Capital Lighting

Hunt 1-Light Outdoor Wall Lantern

  • Fast #
  • Part #C934641BKGL
  • Item #7851374
  • Manufacturer Part #934641BK-GL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • One light Indoor fixture in Black finish.
  • Dimensions: 11"W x 29"H x 13.50"E
  • 1 Board . Lumens: 0 . Color Temperature: 0 . CRI NA . Volt/Wattage: 120V 50/60HZ/15W
  • UL listed. Rated for Wet locations.
  • Recommended Rooms: Outdoor
  • Trends: Industrial
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Hunt
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
13-1/2
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear
Height:
29
Installation Type:
Wall Mount
Light Bulb Base Type:
GU10
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Urban Industrial
Material:
Aluminum
Number of Lights:
1
Power Source:
Electric
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Wet Locations
UPC:
841740142038
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
7
Width:
11
Wire Gauge (AWG):
18 ga