60W 4-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Black
Hunt 60W 4-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Four light Indoor fixture in Black finish.
- Dimensions: 11"W x 29"H x 13.50"E
- Requires 4 - 60 Watt E12 candelabra bulb(s).
- UL listed. Rated for Wet locations.
- Recommended Rooms: Outdoor
- Trends: Industrial
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Hunt
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 13-1/2
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 29
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Urban Industrial
- Material:
- Aluminum
- Number of Lights:
- 4
- Power Source:
- Electric, AC
- Proposition 65:
- WARNING: This product can expose you to chemicals including DEHP, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 841740141321
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 60
- Width:
- 11
- Wire Gauge (AWG):
- 18 ga