60W 4-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Black
Hunt 60W 4-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Black
Frequently Purchased Together
Product Details
- Four light Indoor fixture in Black finish.
- Dimensions: 14"W x 36"H x 17"E
- Requires 4 - 60 Watt E12 candelabra bulb(s).
- UL listed. Rated for Wet locations.
- Recommended Rooms: Outdoor
- Trends: Industrial
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Hunt
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 17 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 36 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Urban Industrial
- Material:
- Aluminum
- Number of Lights:
- 4
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 60 W
- Width:
- 14 in
- Wire Gauge (AWG):
- 18 ga