7W 1-Light 36 in. Outdoor Wall Sconce in Black
Hunt 7W 1-Light 36 in. Outdoor Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- One light Indoor fixture in black finish
- Dimensions: 14" W x 36" H x 17" E
- 1 Board . Lumens: 0 . Color Temperature: 0 . CRI NA . Volt/Wattage: 120V 50/60HZ/15W
- UL listed. Rated for wet locations
- Recommended rooms: Outdoor
- Trends: Industrial
- Finish: Part of the Rain or Shine series, the Black finish is a neutral, dark tone with a slightly coarse texture
- Bulbs: Designed to be dimmable and LED/CFL/Incandescent bulb compatible, this fixture uses 1 - 7 Watt (max) GU10 Twist Lock base bulbs (not included)
- It's shown here with a GU10 lamp
- Features: Rated for wet locations; includes a 5-year manufacturer warranty against rust and fading
Specifications
- ADA Compliant:
- No
- Collection:
- Hunt
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 17 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 36 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- GU10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Craftsman, Urban Industrial
- Material:
- Aluminum, Glass
- Number of Lights:
- 1
- Power Source:
- AC, Electric, Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 841740142052
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 7 W
- Width:
- 14 in
- Wire Gauge (AWG):
- 18 ga